1/2 x 3/8 in. G Thread Thermostatic Valve in Brushed Durabrass
Vaia 1/2 x 3/8 in. G Thread Thermostatic Valve in Brushed Durabrass
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Vaia
- Color Finish Name:
- Brushed Durabrass
- Flow Rate:
- 9.4 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Installation Type:
- Deck Mount
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Valve Body Material:
- Brass
- Valve Type:
- Thermostatic Valve
- WaterSense Labeled:
- No