This product requires certification to purchase.

1/2 x 3/8 in. G Thread Thermostatic Valve in Platinum

You last purchased this on
 
Dornbracht USA

Vaia 1/2 x 3/8 in. G Thread Thermostatic Valve in Platinum

  • Fast #
  • Part #D2930080908
  • Item #8952613
  • Manufacturer Part #29300809-08
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Vaia 1/2 x 3/8 in. G Thread Thermostatic Valve in Platinum

  • Fast #
  • Part #D2930080908
  • Item #8952613
  • Manufacturer Part #29300809-08
4.1 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Platinum Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Vaia
Color Finish Name:
Platinum
Flow Rate:
9.4 gpm
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Installation Type:
Deck Mount
NSF Certified:
No
Number of Handles:
Single Handle
Valve Body Material:
Brass
Valve Type:
Thermostatic Valve
WaterSense Labeled:
No