This product requires certification to purchase.

Mixer Kit in Dark Platinum Matte

You last purchased this on
 
Dornbracht USA

Vaia Mixer Kit in Dark Platinum Matte

  • Fast #
  • Part #D2930080999
  • Item #7636912
  • Manufacturer Part #29300809-99
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Vaia Mixer Kit in Dark Platinum Matte

  • Fast #
  • Part #D2930080999
  • Item #7636912
  • Manufacturer Part #29300809-99
4.1 out of 5 Customer Rating

X Points
Color Finish Name: Dark Platinum Matte Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Collection:
Vaia
Color Finish Category:
Chromes
Color Finish Name:
Dark Platinum Matte
Faucet Part Type:
Mixer Kit
Flow Rate:
9.4 gpm