This product requires certification to purchase.

Tub Spout in Brushed Durabrass

You last purchased this on
 
Dornbracht USA

Vaia Tub Spout in Brushed Durabrass

  • Fast #
  • Part #D1380180928
  • Item #8952511
  • Manufacturer Part #13801809-28
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Vaia Tub Spout in Brushed Durabrass

  • Fast #
  • Part #D1380180928
  • Item #8952511
  • Manufacturer Part #13801809-28
4.8 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Durabrass Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Residential
CSA Certified:
CSA B125.1
Collection:
Vaia
Color Finish Category:
Brass Tones
Color Finish Name:
Brushed Durabrass
End Connection 1:
Threaded
End Connections:
Threaded
Faucet Part Type:
Tub Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
GSA Approved:
No
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
210 mm
Material:
Brass
NSF Certified:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
60 mm