Two Handle Wall Mount Filler in Platinum (Trim Only)
Vaia Two Handle Wall Mount Filler in Platinum (Trim Only)
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Vaia
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Faucet Connection:
- G Threaded
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Type:
- Tub Filler with Handshower
- Flow Rate:
- 5.7 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 1.8 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Spout Type:
- High Arc
- Spray Type:
- Aerated Stream, Standard
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No