This product requires certification to purchase.

You last purchased this on
 
Dornbracht USA

Vaia xTool

  • Fast #
  • Part #D35517970900010
  • Item #2307643
  • Manufacturer Part #35517970-900010
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Vaia xTool

  • Fast #
  • Part #D35517970900010
  • Item #2307643
  • Manufacturer Part #35517970-900010
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Rough for thermostat tool
  • Without volume control
  • Requires Certification

Documents


Specifications

Application:
Residential
Collection:
Vaia xTool
End Connection 1:
Female Threaded
End Connection 2:
Female Threaded
End Connections:
Female Threaded
Faucet Connection Size:
3/4 in
Height:
5-1/2 in
Length:
7-31/50 in
Material:
Brass
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
Valve Size:
3/4 in
Valve Type:
Tub & Shower Rough-In Valve
Width:
8-1/2 in