Valve Trim in Platinum
Meta Valve Trim in Platinum
Product Details
Product Details
- Temperature control handle with safety limit stop at 38 Deg C
- Hot water temperature limiter, can be preset
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Meta
- Color Finish Category:
- Chromes
- Color Finish Name:
- Platinum
- Depth:
- 2-1/4 in
- Diameter:
- 5-7/8 in
- Escutcheon Height:
- 5-7/8 in
- Escutcheon Width:
- 5-7/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Number of Handles:
- Two Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic