This product requires certification to purchase.

Widespread Bathroom Sink Faucet in Platinum Matte

You last purchased this on
 
Dornbracht USA

Widespread Bathroom Sink Faucet in Platinum Matte

  • Fast #
  • Part #D36712892060010
  • Item #4226197
  • Manufacturer Part #36712892-060010
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dornbracht USA

Widespread Bathroom Sink Faucet in Platinum Matte

  • Fast #
  • Part #D36712892060010
  • Item #4226197
  • Manufacturer Part #36712892-060010
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • This product is changing flow rate to adhere to California requirements. Product shipped may be either 1.5 gpm or 1.2 gpm, but will be compliant with California Energy Commission requirements based on date of manufacture. Difference in the flow rates is negligible.
  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

Application:
Residential
Bathroom Faucet Type:
Widespread
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Platinum Matte
Flow Rate:
1.2 gpm
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov.
WaterSense Labeled:
Yes