Single Handle Bathtub & Shower Faucet in Brushed Chrome (Trim Only)
xTool Single Handle Bathtub & Shower Faucet in Brushed Chrome (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Cover plate Ø 124 mm
- Temperature control handle with safety limit stop at 38°C
Specifications
- Collection:
- xTool
- Color Finish Category:
- Chromes
- Color Finish Name:
- Brushed Chrome
- Escutcheon Height:
- 4-7/8 in
- Escutcheon Width:
- 4-7/8 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Knob
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Trim Only:
- Yes
- Valve Trim Type:
- Thermostatic