This product requires certification to purchase.

96 in. Insulation

You last purchased this on
 
Dow Chemical

96 in. Insulation

  • Fast #
  • Part #DOWSM24896
  • Item #3420337
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dow Chemical

96 in. Insulation

  • Fast #
  • Part #DOWSM24896
  • Item #3420337
4.9 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Length:
96 in
Thickness:
2 in
Width:
48 in