60 oz. Fabricated Softener
60 oz. Fabricated Softener
Package Quantity Info:
Each: 1 Inner Pack: 8-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Makes clothes fluffy soft
- Prevents static cling
Specifications
- Green Seal Certified:
- No
- Height:
- 11-16/25 in
- Length:
- 15-33/50 in
- Material:
- Liquid
- Size:
- 60 oz
- Width:
- 11-18/25 in