12 in. Ring Gasket in Blue
12 in. Ring Gasket in Blue
Product Details
Product Details
- Excellent sealability
- Unique blend of aramid fibers
- Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
- Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- Color Finish Name:
- Blue
- Diameter - Inside 1:
- 12 in
- Fitting Type:
- Gasket
- IAPMO Listed:
- No
- Maximum Temperature:
- 700
- NSF Certified:
- No
- Pressure - Maximum:
- 1000 psi
- Thickness:
- 1/16 in
- UL Listed:
- No