3 in. 150# PTFE Ring Gasket
3 in. 150# PTFE Ring Gasket
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Specifications
- Fits Pipe Size:
- 3 in
- Fitting Type:
- Gasket, Ring
- IAPMO Listed:
- No
- Material:
- Plastic
- Material Type:
- Teflon™
- Maximum Temperature:
- 225
- NSF Certified:
- No
- Pressure Class:
- 150#
- Thickness:
- 1/8 in
- UL Listed:
- No