This product requires certification to purchase.

4 x 1/16 in. 300# 1000 psi Ring Gasket

You last purchased this on
 
Draco Mechanical Supply

4 x 1/16 in. 300# 1000 psi Ring Gasket

  • Fast #
  • Part #D3002900RGP116
  • Item #1334804
  • Manufacturer Part #2900RG-0300-062-0400
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Draco Mechanical Supply

4 x 1/16 in. 300# 1000 psi Ring Gasket

  • Fast #
  • Part #D3002900RGP116
  • Item #1334804
  • Manufacturer Part #2900RG-0300-062-0400
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Ideal for utility services
  • Excellent sealability
  • Improved thermal stability
  • Good for general service
  • Media: water, aliphatic hydrocarbons, oils, and gasoline
  • Requires Certification

Specifications

Color Finish Name:
Black
Diameter - Inside 1:
4-1/2 in
Fitting Type:
Gasket
Maximum Temperature:
700
Pressure - Maximum:
1000 psi