This product requires certification to purchase.

3 in. PTFE Fiberglass Flange Shield

You last purchased this on
 
Drake Specialities

3 in. PTFE Fiberglass Flange Shield

  • Fast #
  • Part #DF31ST
  • Item #4381782
  • Manufacturer Part #F31ST
4 out of 5 Customer Rating
Brand image
You last purchased this on
 
Drake Specialities

3 in. PTFE Fiberglass Flange Shield

  • Fast #
  • Part #DF31ST
  • Item #4381782
  • Manufacturer Part #F31ST
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Most popular style
  • PTFE coated fiberglass cloth
  • Reinforced, 3-ply construction
  • Insert in center provides fourth protective layer
  • Leak indicating patch standard
  • Fire resistant
  • Maximum operating temperature of 450° F
  • Requires Certification

Documents


Specifications

Coating:
PTFE
Fits Pipe Size:
3 in
Material:
Fiberglass
Pressure Class:
150#
Product Type:
Flange Shield