8 in. PTFE Fiberglass Flange Shield
8 in. PTFE Fiberglass Flange Shield
Frequently Purchased Together
Product Details
Product Details
- Most popular style
- PTFE coated fiberglass cloth
- Reinforced, 3-ply construction
- Insert in center provides fourth protective layer
- Leak indicating patch standard
- Fire resistant
- Maximum operating temperature of 450° F
Documents
Specifications
- Coating:
- PTFE
- Fits Pipe Size:
- 8 in
- Material:
- Fiberglass
- Pressure Class:
- 150#
- Product Type:
- Flange Shield