Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Maximum PTFE content fabric for extreme service and long life
- 3-ply multi-layered construction
- PTFE coated fiberglass cloth
- Leak indicating patch standard
- Fire and tear resistant
- Maximum operating temperature of 450° F
Documents
Specifications
- Coating:
- PTFE
- Fits Pipe Size:
- 3 in
- Material:
- Fiberglass
- Pressure Class:
- 150#
- Product Type:
- Flange Shield