36 in. Frameless Hinged Tub and Shower Door with Clear Tempered Glass in Polished Chrome
Aqua Fold 36 in. Frameless Hinged Tub and Shower Door with Clear Tempered Glass in Polished Chrome
Product Details
Product Details
- The DreamLine Aqua Fold is a Bi-Fold shower or tub screen with a modern design and a European flair. The Aqua Fold features a trackless style and a continuous self-centering pivot to add style and create an open, inviting shower space. The DreamLine Aqua Fold model will transform your bathroom with charm and style to match its functionality.
- Model Size: 36 in W x 58 in H; Walk-in Opening: 57 in (in a 60 in opening); Hardware Finish: Chrome
- Bi-Fold Tub Screen allows for a wide entry, while using minimal space; Continuous self-centering pivot rotates into and out of the shower
- Great choice for smaller bathrooms, where a swing or sliding door will not work; Frameless curved glass design with a European style
- Quality 1/4 in (6mm) thick certified clear tempered glass; Anodized aluminum wall profile allows up to 3/8 in adjustment for out-of-plumb
- Also available with Optional Extender Panel (SHDR-3636580-EX) or Return Panel (SHDR-3636580-RT) configurations
- Tub Screen is suitable for installation on any straight (not curved) bathtub
- Limited Lifetime Manufacturer Warranty; Professional installation recommended
- Tub Screen is suitable for installation on any straight (not curved) bathtub; Professional installation recommended
- Product Warranty: Limited lifetime manufacturer warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Aqua Fold
- Color Finish Name:
- Chrome
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Glass Type:
- Clear
- Height:
- 58 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Tempered Glass, Aluminum, Brass
- NSF Certified:
- No
- Product Type:
- Shower Door
- UL Listed:
- No
- Width:
- 36 in