This product requires certification to purchase.

CHESAPEAKE 69X31 BATHTUB WHT

DreamLine

Chesapeake CHESAPEAKE 69X31 BATHTUB WHT

  • Fast #
  • Part #DBTCP6928HFXXC00
  • Item #9911948
  • Manufacturer Part #BTCP6928HFXXC00
5 out of 5 Customer Rating
Brand image
DreamLine

Chesapeake CHESAPEAKE 69X31 BATHTUB WHT

  • Fast #
  • Part #DBTCP6928HFXXC00
  • Item #9911948
  • Manufacturer Part #BTCP6928HFXXC00
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Dreamline Chesapeake is an elegant freestanding bathtub that will certainly become the focal point of any bathroom space. The Chesapeake features a non-porous surface that is resistant to dulling, scratching, and fading to preserve its alluring tone for years to come.
  • Model Size: 68-3/4 in L x 28-1/2 in W x 30-1/2 in H
  • Configuration: single-piece freestanding bathtub
  • Color: High-gloss white
  • Color will not fade or lose its brilliance over time
  • Non-porous surface is resistant to dulling, scratching, and fading
  • Center drain location
  • Drain not included
  • Feet are easy to install and feature adjustable levelers to stabilize the bathtub
  • Product Warranty: Limited Lifetime
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential, Commercial
Bathtub Shape:
Oval
Collection:
Chesapeake
Color Finish Category:
Whites
Color Finish Name:
White, White
Configuration:
Soaker
Depth:
13 in
Drain Location:
Center
Height:
30-1/2 in
Installation Type:
Freestanding
Length:
68-3/4 in
Material:
Plastic
UPC:
810076966748
Weight:
95 lb
Width:
28-1/2 in