This product requires certification to purchase.

36 x 36 x 76-3/4 in. Corner Shower Unit in Chrome

DreamLine

Cornerview 36 x 36 x 76-3/4 in. Corner Shower Unit in Chrome

  • Fast #
  • Part #DDL615001
  • Item #7518873
  • Manufacturer Part #DL-6150-01
3.6 out of 5 Customer Rating
Brand image
DreamLine

Cornerview 36 x 36 x 76-3/4 in. Corner Shower Unit in Chrome

  • Fast #
  • Part #DDL615001
  • Item #7518873
  • Manufacturer Part #DL-6150-01
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Bay Shore, NY
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This kit combines a Cornerview shower enclosure with a coordinating SlimLine shower base the Cornerview shower enclosure is a perfect combination of solid construction and timeless design the corner installation provides an effective solution to maximize space a SlimLine shower base completes the transformation with a modern low profile design DreamLine shower kits provide a complete solution to makeover a shower space
  • Kit includes: Cornerview enclosure, SlimLine shower base and Q-wall backwalls; model size: 36 in D x 36 in W x 76-3/4 in H
  • 5/32 in (4 mm) thick certified clear tempered glass; full length magnetic door latch for water tight closure; walk-in opening: 20-3/4 in
  • Two sliding panels, with two stationary panels on sides meet to create corner walk through; hardware finish: Chrome; base and backwall color: White
  • Anodized aluminum wall profiles allow up to 1/2 in adjustment per side for out-of-plumb (uneven walls)
  • SlimLine shower base: Low profile threshold design for easy entry and exit; integrated tile flange for water leak prevention; cUPC certified
  • Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; reinforced with fiberglass for durability
  • Drain opening fits any standard 2 in compression fitted drain; drain not included; direct to stud installation; professional installation recommended
  • Q-wall backwall: Tile pattern for a modern look; 2 convenient glass shelves; install against a solid surface (not directly to studs)
  • Limited lifetime manufacturer warranty for enclosure and base; limited 1 (one) year warranty for backwalls
  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Cornerview
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Location:
Corner
Enclosure Opening:
20-3/4 in
Frame Type:
Framed
GSA Approved:
No
Glass Type:
Clear, Tempered
IAPMO Listed:
No
Installation Type:
Corner
Material:
Glass, Acrylic
NSF Certified:
No
Number of Pieces:
3 Piece
Overall Height:
76-3/4 in
Overall Length:
36 in
Overall Width:
36 in
Shower Base Shape:
Square
Shower Door Type:
Sliding
Threshold Height:
2-3/4 in
UL Listed:
No
UPC:
849388009201