This product requires certification to purchase.

60 in. Frameless Bypass Sliding Shower Door with Clear Glass in Brushed Nickel

You last purchased this on
 
DreamLine

Encore 60 in. Frameless Bypass Sliding Shower Door with Clear Glass in Brushed Nickel

  • Fast #
  • Part #DSHDR166076004
  • Item #7197914
  • Manufacturer Part #SHDR-1660760-04
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DreamLine

Encore 60 in. Frameless Bypass Sliding Shower Door with Clear Glass in Brushed Nickel

  • Fast #
  • Part #DSHDR166076004
  • Item #7197914
  • Manufacturer Part #SHDR-1660760-04
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The DreamLine Encore bypass sliding shower or tub door has a modern frameless look to make your shower the focal point of the bathroom. Encore's bypass design provides smooth and quiet sliding operation, with convenient access from either side. The Encore bypass sliding shower door gives your bathroom applause-worthy style. DreamLine has the ultimate solution for your shower project. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance.
  • Model Size: 56-60 in W x 76 in H; Walk-in Opening: 23-1/2 - 27-1/2 in
  • Configuration: Double sliding bypass design allows entry to the shower from left or right side; Frameless glass design creates an open, airy feel
  • DreamLine exclusive ClearMax water and stain resistant glass coating; 5/16 in (8mm) thick certified tempered glass; Glass Type: Clear
  • Specially designed rollers create a smooth, quiet gliding operation; Two convenient towel bars double as handles on each panel
  • Wall profiles accommodate up to 3/8 in for out-of-plumb (uneven walls)
  • Model can be trimmed up to 4 in for width adjustment; Anodized aluminum guiderails and wall profiles
  • Hardware Finish: Brushed Nickel; Pictured SlimLine shower base is not included
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.); Professional installation recommended
  • Limited Lifetime Manufacturer Warranty (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Encore
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Frame Type:
Semi-Framed
GSA Approved:
No
Glass Thickness:
5/16 in
Glass Type:
Clear
Handle Type:
Bar
Height:
76 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
76 in+
Shower Door Type:
Bypass
Shower Door Width Range:
30 in+
Width:
60 in