76 x 60 in. Frameless Sliding Shower Door in Satin Black
Enigma Air 76 x 60 in. Frameless Sliding Shower Door in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The DreamLine Enigma air fully frameless, sliding shower or tub door has the ultimate combination of luxury and modern design. Striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. DreamLine exclusive ClearMax water and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. Choose DreamLine for the ultimate solution for your shower project
- Model size: 56-60 in W x 76 in H; Walk-In opening: 22-26 in
- Configuration consists of: Stationary panel and sliding door; Fully frameless design for an open and spacious feeling
- Premium 3/8 in (10 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Stainless steel top guide bar can be trimmed up to 4 in for width adjustment; 1/4 in out-of-plumb accommodation available within U-channel on Inline panel
- Anti-splash guard to prevent water spills; Minimum threshold depth of 2 1/4 in is required for proper installation
- Reversible for a right or left door opening installation; Hardware finish: Satin black stainless steel
- Stationary panel is attached to the wall by 1 in anodized aluminum U-channel; Optional SlimLine shower base available (sold separately)
- Important! all measurements should be taken only after walls are finished (tile, back walls, etc.)
- Professional installation is required; Limited 1 year manufacturer warranty
Specifications
- ADA Compliant:
- No
- Collection:
- Enigma Air
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Frame Type:
- Frameless
- Glass Thickness:
- 3/8 in
- Glass Type:
- Tempered, Clear
- Handle Type:
- Bar
- Height:
- 76 in
- Installation Type:
- 3 Wall Alcove
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Sliding
- Shower Door Width Range:
- 30 in+
- Width:
- 60 in