This product requires certification to purchase.

72 x 76 in. Sliding Clear Glass Shower Door in Polished Stainless Steel

DreamLine

Enigma-X 72 x 76 in. Sliding Clear Glass Shower Door in Polished Stainless Steel

  • Fast #
  • Part #DSHDR6172761008
  • Item #7331590
  • Manufacturer Part #SHDR-61727610-08
4.5 out of 5 Customer Rating
Brand image
DreamLine

Enigma-X 72 x 76 in. Sliding Clear Glass Shower Door in Polished Stainless Steel

  • Fast #
  • Part #DSHDR6172761008
  • Item #7331590
  • Manufacturer Part #SHDR-61727610-08
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Aberdeen, NC
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Enigma-X shower door, tub door or enclosure brings an air of sophistication and luxury with its modern and fully frameless design. The striking stainless steel hardware delivers a perfect mix of exceptional quality and cool urban style. Glass is treated with DreamLine exclusive ClearMax water repellant and stain resistant coating for superior protection and easy maintenance. Choose DreamLine for the ultimate solution for your shower project.
  • Model Size: 68-72 in W x 76 in H; Walk-In Opening: 21-5/8 - 25-5/8 in
  • Configuration consists of: Stationary Panel, Sliding Door and Inline Panel; Fully Frameless design for an open and spacious feeling
  • Premium 3/8 in (10mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Large wheel assembly creates effortless sliding action; Stainless Steel Top guide bar can be trimmed up to 4 in for width adjustment
  • ATTENTION! This model has NO adjustment for out-of-plumb (uneven) walls; Reversible for a right or left door opening installation
  • Hardware Finish: Polished Stainless Steel
  • Minimum threshold depth of 2-3/4 in is required for proper installation
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.); Limited Lifetime Manufacturer Warranty
  • Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Enigma-X
Color Finish Category:
Stainless Steel
Color Finish Name:
Polished Stainless Steel
Depth:
2-3/4 in
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Type:
Bar
Height:
76 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
76 in+
Shower Door Type:
Sliding
Shower Door Width Range:
31 in+
UPC:
849388023870
Width:
72 in