76 x 60 in. Frameless Bypass Shower Door in Satin Black
Essence 76 x 60 in. Frameless Bypass Shower Door in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The DreamLine Essence frameless sliding bypass shower or tub door showcases a modern, elegant design with a striking silhouette. Step into a stunning oasis every time you shower! choose DreamLine for the ultimate solution for your shower project
- Model size: 56-60 in W x 76 in H; Door walk-in: 24-28 in; double sliding bypass configuration allows entry from left or right side
- Quality 5/16 in (8 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Specially designed rollers create a smooth, quiet gliding operation; dual towel bars double as handles on each panel
- Aluminum water guards accommodate up to 1/4 in for out-of-plumb (uneven) walls; model can be trimmed up to 4 in for width adjustment
- Hardware finish: Satin black
- Important! all measurements should be taken only after walls are finished (tile, back walls, etc.)
- Minimum threshold depth of 2-3/4 in is required for proper installation
- Professional installation recommended; limited 1 year warranty
- Drilling into the threshold is required for installation of this product
Specifications
- ADA Compliant:
- No
- Collection:
- Essence
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Frame Type:
- Frameless
- Glass Thickness:
- 5/16 in
- Glass Type:
- Tempered, Clear
- Handle Type:
- Bar
- Height:
- 76 in
- Installation Type:
- 3 Wall Alcove
- Product Type:
- Shower Door
- Shower Door Height Range:
- 76 in+
- Shower Door Type:
- Bypass
- Shower Door Width Range:
- 30 in+
- Width:
- 60 in