This product requires certification to purchase.

60 in. Semi-Frameless Bypass Tub Door with Clear Glass in Polished Chrome

You last purchased this on
 
DreamLine

Essence® H 60 in. Semi-Frameless Bypass Tub Door with Clear Glass in Polished Chrome

  • Fast #
  • Part #DSHDR636060H01
  • Item #7517985
  • Manufacturer Part #SHDR-636060H-01
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
DreamLine

Essence® H 60 in. Semi-Frameless Bypass Tub Door with Clear Glass in Polished Chrome

  • Fast #
  • Part #DSHDR636060H01
  • Item #7517985
  • Manufacturer Part #SHDR-636060H-01
3.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification

Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Essence® H
Color Finish Name:
Polished Chrome
GSA Approved:
No
Glass Type:
Clear
Height:
60 in
IAPMO Listed:
No
Material:
Tempered Glass
NSF Certified:
No
UL Listed:
No