This product requires certification to purchase.

Semi-frameless Sliding Shower Door in Brushed Nickel

DreamLine

Essence-H Semi-frameless Sliding Shower Door in Brushed Nickel

  • Fast #
  • Part #DSHDR636076H04
  • Item #7519225
  • Manufacturer Part #SHDR-636076H-04
4.8 out of 5 Customer Rating
Brand image
DreamLine

Essence-H Semi-frameless Sliding Shower Door in Brushed Nickel

  • Fast #
  • Part #DSHDR636076H04
  • Item #7519225
  • Manufacturer Part #SHDR-636076H-04
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The DreamLine Essence-H is a semi-frameless sliding bypass shower or tub door with a modern, elegant design and a striking look. The Essence-H has thick tempered glass combined with sleek rollers for smooth gliding action. SafeClose bumper guides offer glass safety and operational security. DreamLine exclusive ClearMax water repellant and stain resistant glass coating provides superior protection from stains and easy maintenance. Step into an oasis every time you shower! Choose DreamLine for the ultimate solution for your shower project.
  • Model Size: 56-60 in W x 76 in H; Door walk-in: 23-1/4 - 27-1/4 in; Double sliding bypass configuration allows entry from left or right side
  • Quality 5/16 in (8 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
  • Specially designed rollers create a smooth, quiet gliding operation; Dual towel bars double as handles on each panel
  • Wall profiles accommodate up to 1/4 in for out-of-plumb (uneven) walls; SafeClose bumper guides within each wall profile
  • Model can be trimmed up to 4 in for width adjustment; Hardware Finish: Brushed Nickel
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Minimum threshold depth of 2-3/4 in is required for proper installation
  • Professional installation recommended; Limited Lifetime Warranty
  • Drilling into the threshold is required for installation of this product
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Essence-H
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-3/4 in
Frame Type:
Semi-Framed
GSA Approved:
No
Glass Thickness:
5/16 in
Glass Type:
Clear
Handle Type:
Bar
Height:
76 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
76 in+
Shower Door Type:
Bypass
Shower Door Width Range:
31 in+
UPC:
849388052726
Width:
60 in