32 x 76-3/4 in. Shower Unit in Chrome
Flex 32 x 76-3/4 in. Shower Unit in Chrome
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- The DreamLine Flex pivot shower enclosure, SlimLine base, and Q-Wall backwall kit offers modern appeal at a budget friendly price point. The versatile Flex model combines cutting-edge pivot hardware, simple installation and dependable performance. Complete your bathroom with the elegant and innovative look of the Flex shower enclosure, SlimLine base, and Q-Wall backwall kit from DreamLine for the complete solution for your shower project.
- Kit includes: Flex Shower Enclosure, SlimLine Shower Base, and Q-wall Backwall; Kit Size: 32 in D x 32 in W x 76-3/4 in H; Walk-in Opening: 18-7/8 in
- Flex Shower Enclosure: 1/4 in (6mm) thick certified clear tempered glass; Reversible for right or left opening installation
- Up to 4 in width adjustment within telescopic rails; An additional 1/2 in adjustment per side for width or out-of-plumb within wall profiles
- Solid brass pivots provide durability and luxury; Anodized aluminum wall profiles; Full length magnetic door latch for water tight closure
- Hardware Finish: Chrome; Base and Backwall Color: White; Drain Location: Corner
- SlimLineShower Base:Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
- Drain opening fits any standard 2 in compression fitted drain; Drain not included; Direct to stud installation
- Q-Wall Backwall:Attractive tile pattern for a modern look; 2 glass shelves; Acrylic/ABS material for easy maintenance;Trim-to-size sidewall panels
- Limited lifetime warranty for Enclosure and Base; Limited 1 (one) year warranty for Backwalls
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Flex
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Location:
- Corner
- Enclosure Opening:
- 18-7/8 in
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Type:
- Clear, Tempered
- IAPMO Listed:
- No
- Material:
- Acrylic, Aluminum, Glass
- NSF Certified:
- No
- Overall Height:
- 76-3/4 in
- Overall Width:
- 32 in
- Shower Base Shape:
- Square
- Shower Door Type:
- Pivot
- UL Listed:
- No
- UPC:
- 849388022415