42 x 42 in. Corner Shower Base and Enclosure Kit in Satin Black
French Corner 42 x 42 in. Corner Shower Base and Enclosure Kit in Satin Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The DreamLine French Corner sliding shower enclosure is a perfect complement to a modern industrial bathroom style with a European vibe. The French Corner is designed for a corner installation providing an effective solution to maximize space. The four panel configuration includes two corner-opening sliding doors to create a spacious center walk through. JetGlaze glass pattern offers a unique mullion look without the metal framing for easy maintenance. Update the style in your bathroom with the French Corner sliding shower enclosure.
- Kit Includes: French Corner Enclosure and SlimLine Shower Base
- Kit Size: 42 in D x 42 in W x 74-3/4 in H; Walk-in Opening: 20-3/4 in; Hardware Finish: Satin Black; Base Color: Black
- Two sliding panels, with two stationary panels on sides meet to create corner walk through
- 5/32 in (4 mm) certified clear tempered glass; JetGlaze glass pattern offers a unique mullion look without the metal framing
- Anodized aluminum wall profiles allow up to 1/2 in adjustment per side for out-of-plumb (uneven walls)
- SlimLine Double Threshold Base: Low profile threshold design for easy entry and exit; Integrated tile flange for leak prevention; cUPC certified
- Glossy acrylic finish is scratch, slip, and stain resistant for safe showering; Reinforced with fiberglass for durability
- Drain opening fits any standard 2 in compression fitted drain (not included); Direct to stud installation; Professional installation recommended
- Plumbing codes vary by state; DreamLine not responsible for code compliance; Enclosure: One (1) Year Limited Warranty; Base: Limited Lifetime Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CSA Certified:
- No
- Collection:
- French Corner
- Color Finish Category:
- Blacks
- Color Finish Name:
- Satin Black
- Drain Location:
- Corner
- Frame Type:
- Framed
- GSA Approved:
- No
- Glass Type:
- Clear, Tempered
- IAPMO Listed:
- No
- Installation Type:
- Corner
- Material:
- Glass, Aluminum, Acrylic
- Material Type:
- ABS
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Shower Base Shape:
- Square
- Shower Door Type:
- Sliding
- UL Listed:
- No