60 in. Tub & Shower Door in Chrome with White
Infinity-Z 60 in. Tub & Shower Door in Chrome with White
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The DreamLine Infinity-Z tub door and Qwall Backwall Kit offers a beautiful solution for a bathroom remodeling project. The Infinity-Z will transform your bathroom with a beautiful balance of functionality, elegance and sophistication. A variety of finishes and glass options will match any bathroom décor. The Qwall Backwalls complete the look with a low profile design for a sleek modern look. Choose the DreamLine Infinity-Z Kit for the ultimate solution to your shower project.
- Kit Includes: Infinity-Z Tub Door and Qwall Backwall; Model Size: 28 - 32 in D x 56-60 in W x 60 in H; Walk-in Opening: 21-3/8 - 25-3/8 in
- Infinity-Z Tub Door: Quality 1/4 in (6mm) thick certified tempered glass; Reversible for right or left layout; Convenient towel bar
- Up to 1 in adjustment for out-of-plumb (uneven) walls per side; Up to 4 in for width adjustment
- Hardware Finish: Chrome; Glass Type: Clear; Backwall Color: White
- Qwall Backwall: Attractive tile pattern for a modern, trendy look; Acrylic/ABS material for easy maintenance; 2 glass shelves for storage
- Install against a solid surface, such as wonderboard or greenboard (not directly to studs); Trim-to-size sidewall panels
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Professional installation recommended
- Limited Lifetime Manufacturer Warranty for Door; Limited 1 (one) Year Warranty for Backwalls
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Infinity-Z
- Color Finish Name:
- Chrome/White
- Depth:
- 32 in
- Drain Opening:
- 3-1/4 in
- Frame Type:
- Semi-Framed
- GSA Approved:
- No
- Glass Thickness:
- 1/4 in
- Glass Type:
- Clear
- Height:
- 60 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 60 in
- Material:
- Plastic, Aluminum, Tempered Glass
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 60 in