58 in. Tub & Shower Door in Brushed Nickel
Mirage-Z 58 in. Tub & Shower Door in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The DreamLine Mirage-Z frameless sliding shower or tub door is the epitome of elegance with a modern flair. The remarkably innovative headerless design creates an unobstructed and open view for your shower. The Mirage-Z shower or tub door will complete any bathroom space with a look of luxury and style. Patent pending SafeClose and SafeStop elements provide reliable and secure performance. Whether your bathroom project is large or small, DreamLine can provide the ultimate solution for your renovation!
- Model Size: 56-60 in W x 58 in H; Walk-In Opening: 21-25 in
- Configuration consists of a Sliding Door and a Stationary Panel
- Premium 3/8 in (10 mm) thick certified clear tempered glass; DreamLine exclusive ClearMax water and stain resistant glass coating
- Patented L-Bar ensures model stability and provides an unobstructed look; Reversible for a right or left door opening to fit your specific layout
- SafeClose and SafeStop elements for reliable and secure functionality; Threshold depth of at least 1 3/8 in required for proper installation
- Model can be trimmed up to 4 in for width adjustment; Up to 3/8 in out-of-plumb (uneven walls) adjustment on each side
- Hardware Finish: Brushed Nickel
- Installation requirements: Professional installer, drilling into the threshold, and 2 person team for proper installation
- IMPORTANT! Measure the width of your shower space AFTER walls are finished (tile, back walls, etc.); Limited Lifetime Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- Application:
- Commercial, Residential
- Bathtub Shape:
- Rectangle
- CARB OTC LEED Compliant:
- No
- Collection:
- Mirage-Z
- Color Finish Name:
- Brushed Nickel
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Height:
- 58 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Aluminum, Tempered Glass
- NSF Certified:
- No
- UL Listed:
- No
- Width:
- 60 in