This product requires certification to purchase.

Plastic Folding Shower Seat in Clear Plastic

You last purchased this on
 
DreamLine

Plastic Folding Shower Seat in Clear Plastic

  • Fast #
  • Part #DSHST01PL
  • Item #7197884
  • Manufacturer Part #SHST-01-PL
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DreamLine

Plastic Folding Shower Seat in Clear Plastic

  • Fast #
  • Part #DSHST01PL
  • Item #7197884
  • Manufacturer Part #SHST-01-PL
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Install the practical DreamLine folding shower seat for safety and comfort while showering. This seat offers you a safe place to sit, while the smart compact design takes up virtually no room. Easily fold the seat down while showering or dressing then fold it up and away for extra space when not in use. The seat is crafted from a durable plastic material that is pliable for added comfort. Install at the height that works best for you. A shower seat is the perfect accessory for your DreamLine shower doors, shower enclosure or shower cabin.
  • Product Type: Shower Seat; Dimensions: 13-1/8 in D x 15 in W
  • Hardware Finish: Chrome; Assembly required
  • Designed to mount onto existing surface
  • Requires special reinforced mounting
  • Weight capacity of 250 lbs. when installed properly
  • Water-resistant plastic; Stainless Steel Hardware
  • Seat folds-up
  • Professional installation required
  • Product Warranty: Limited 1 (one) year manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
13-1/8 in
GSA Approved:
No
Height:
11-5/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
12-1/2 in
Material:
Plastic, Stainless Steel
NSF Certified:
No
Overall Length:
12-1/2 in
Overall Width:
15 in
Product Type:
Seat
Weight:
10.14 lb
Width:
15 in