This product requires certification to purchase.

36-1/8 in. Frameless Pivot Shower Enclosure with Tempered Glass in Polished Chrome

You last purchased this on
 
DreamLine

Prism 36-1/8 in. Frameless Pivot Shower Enclosure with Tempered Glass in Polished Chrome

  • Fast #
  • Part #DSHEN213636001
  • Item #7197758
  • Manufacturer Part #SHEN-2136360-01
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DreamLine

Prism 36-1/8 in. Frameless Pivot Shower Enclosure with Tempered Glass in Polished Chrome

  • Fast #
  • Part #DSHEN213636001
  • Item #7197758
  • Manufacturer Part #SHEN-2136360-01
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The DreamLine Prism neo-angle shower enclosure features a corner design and a modern shape that is the perfect complement to any bathroom. The Prism maximizes space and creates an open appearance with a frameless glass design and outstanding style. Glass is treated with DreamLine exclusive ClearMax water and stain resistant glass coating for water to bead and roll off, making upkeep a breeze. Stainless steel pivot bars provide durability and stability reinforcement and a full length magnetic door latch creates water tight closure.
  • Model Size: 36-1/8 in D x 36-1/8 in W x 72 in H; Walk-In Opening: 22-3/16 in
  • Adjustment: up to 3/8 in per side for width or out-of-plumb (uneven walls)
  • Premium 3/8 in (10 mm) thick certified tempered glass
  • Compatible DreamLine shower base sold separately (Model#: DLT-2038380)
  • IMPORTANT! Matching shower base will measure 2 in larger than shower unit
  • Reversible for a right-hand or left-hand door opening
  • Hardware Finish: Chrome
  • Limited Lifetime Manufacturer Warranty
  • Professional installation recommended
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Prism
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Type:
Bar
Height:
72 in
IAPMO Listed:
No
Installation Type:
2 Wall Corner
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Width:
36-1/8 in