38 x 38 in. Frameless Pivot Shower Enclosure with Clear Glass in Polished Chrome
Prism 38 x 38 in. Frameless Pivot Shower Enclosure with Clear Glass in Polished Chrome
Product Details
Product Details
- The DreamLine Prism neo-angle shower enclosure features a corner design and a modern shape that is the perfect complement to any bathroom. The Prism maximizes space and creates an open appearance with a frameless glass design and outstanding style. Glass is treated with DreamLine exclusive ClearMax water and stain resistant glass coating for water to bead and roll off, making upkeep a breeze. Stainless steel pivot bars provide durability and stability reinforcement and a full length magnetic door latch creates water tight closure.
- Kit Includes: Prism Enclosure and SlimLine Neo-Angle Base; Kit Size: 38 in D x 38 in W x 74-3/4 in H; Walk-In Opening: 22-3/16 in
- Adjustment: 3/8 in per side for width or out-of-plumb; Premium 3/8 in (10mm) certified tempered glass; Reversible for right or left door opening
- Door Hardware Finish: Chrome; Base Color: White; Drain Location: Corner
- Shower Base: Low-profile threshold design for easy entry and exit; DreamLine shower bases are cUPCcertified
- Slip-resistant textured floor pattern for safe showering; Glossy acrylic finish is scratch and stain resistant
- Reinforced with fiberglass for durability and strength; Integrated tile flange for water leak prevention
- Plumbing codes vary by state;DreamLineis notresponsible for code compliance
- Bases must be installed direct-to-stud; Shower enclosures or doors require finished (tiled) walls
- Professional installation recommended; Limited Lifetime Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Prism
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Location:
- Corner
- GSA Approved:
- No
- Glass Type:
- Clear, Tempered
- Height:
- 74-3/4 in
- IAPMO Listed:
- No
- Installation Type:
- 2 Wall Corner
- Material:
- Glass, Aluminum, Plastic
- Material Type:
- ABS, Acrylic
- NSF Certified:
- No
- Number of Pieces:
- 2 Piece
- Shower Base Shape:
- Neo-angle
- Shower Door Framed or Frameless:
- Frameless
- Shower Door Type:
- Pivot
- UL Listed:
- No
- Width:
- 38 in