This product requires certification to purchase.

74-3/4 x 36 in. Frameless Pivot Shower Enclosure with Base Kit in Chrome with Biscuit

You last purchased this on
 
DreamLine

Prism 74-3/4 x 36 in. Frameless Pivot Shower Enclosure with Base Kit in Chrome with Biscuit

  • Fast #
  • Part #DDL60302201
  • Item #7520158
  • Manufacturer Part #DL-6030-22-01
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DreamLine

Prism 74-3/4 x 36 in. Frameless Pivot Shower Enclosure with Base Kit in Chrome with Biscuit

  • Fast #
  • Part #DDL60302201
  • Item #7520158
  • Manufacturer Part #DL-6030-22-01
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome/Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • The DreamLine Prism neo-angle shower enclosure features a corner design and a modern shape that is the perfect complement to any bathroom. The Prism maximizes space and creates an open appearance with a frameless glass design and outstanding style. Glass is treated with DreamLine exclusive ClearMax water and stain resistant glass coating for water to bead and roll off, making upkeep a breeze. Stainless steel pivot bars provide durability and stability reinforcement and a full length magnetic door latch creates water tight closure.
  • Kit Includes: Prism Enclosure and SlimLine Neo-Angle Base; Kit Size: 36 in D x 36 in x W 74-3/4 in H; Walk-In Opening: 22-3/16 in
  • Adjustment: 3/8 in per side for width or out-of-plumb; Premium 3/8 in (10mm) certified tempered glass; Reversible for right or left door opening
  • Door Hardware Finish: Chrome; Base Color: Biscuit; Drain Location: Corner
  • Shower Base: Low-profile threshold design for easy entry and exit; DreamLine shower bases are cUPCcertified
  • Slip-resistant textured floor pattern for safe showering; Glossy acrylic finish is scratch and stain resistant
  • Reinforced with fiberglass for durability and strength; Integrated tile flange for water leak prevention
  • Plumbing codes vary by state;DreamLineis notresponsible for code compliance
  • Bases must be installed direct-to-stud; Shower enclosures or doors require finished (tiled) walls
  • Professional installation recommended; Limited Lifetime Manufacturer Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Prism
Color Finish Category:
Chromes
Color Finish Name:
Chrome/Biscuit
Depth:
36 in
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Tempered, Clear
Handle Type:
Bar
Height:
74-3/4 in
IAPMO Listed:
No
Installation Type:
Direct to Stud
NSF Certified:
No
Product Type:
Shower Enclosure, Base Kit
Shower Door Height Range:
71-75 in
Shower Door Type:
Pivot
Shower Door Width Range:
30 in+
Width:
36 in