60 x 32 in.Tub & Shower Wall Set in White
Qwall-Tub 60 x 32 in.Tub & Shower Wall Set in White
Product Details
Product Details
- The DreamLine Q-Wall Tub Backwall panels will transform the look of your bathtub quickly and easily. Our Backwall kits are a great alternative to expensive tile and will add a modern look with an attractive pattern and glass shelves. The Q-Wall Backwalls are made of durable, easy to maintain acrylic and can be trimmed during installation to fit your bathtub space.
- Q-Wall Backwall: Model Size: 56-60 in W x 28-32 in D x 60 in H; Color: White
- Panels can be glued to existing surfaces
- 2 glass shelves for storage
- Attractive tile pattern for a modern, trendy look
- Acrylic/ABS material for easy maintenance
- Install against a solid surface, such as wonderboard or greenboard (not directly to studs)
- Trim-to-size sidewall panels
- Professional installation recommended
- Product Warranty: Limited One (1) Year Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Qwall-Tub
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- Height:
- 60 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 32 in
- Material:
- Plastic
- NSF Certified:
- No
- Number of Pieces:
- 1 Piece
- UL Listed:
- No
- Width:
- 60 in