60 x 60 x 76 in. Shower Back Wall in White
QWALL-VS 60 x 60 x 76 in. Shower Back Wall in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The DreamLine Q-Wall-VS backwall panels will transform the look of your shower or tub space. Our backwall kits are a great alternative to expensive tile and add a modern look with a modern, vertical subway pattern
- Model Size: 41-1/2 in D x 56-60 in W x 76 in H
- Configuration: Three wall alcove
- Color: White
- Perfect for remodeling - panels can be glued to existing walls or tile
- Attractive vertical subway tile pattern for a modern, trendy look
- Patented overlapping installation design for a seamless look
- Acrylic/ABS material for easy maintenance
- Install against a solid surface, such as wonderboard or greenboard (not directly to studs)
- Trim-to-size sidewall panels can be cut directly on-site
Specifications
- ADA Compliant:
- No
- Collection:
- QWALL-VS
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 41-1/2 in
- Height:
- 76 in
- Material:
- Plastic
- Number of Pieces:
- 4 Piece
- Wall Installation:
- Direct-to-Stud
- Width:
- 60 in