Shower Seat in Natural Teak
Shower Seat in Natural Teak
Frequently Purchased Together
Product Details
- The DreamLine Folding Teak Shower Seat is a beautiful and practical accessory that provides a convenient and safe place to sit while showering. The seat is made of natural teak wood in a rich color that will add warmth to your shower space. With an innovative and compact design, you can easily fold the seat down while showering or dressing then fold it up and away for extra space when not in use. Install at the height that works best for you. Add the perfect finishing touch to your DreamLine shower doors or shower enclosure.
- Product Type: Shower Seat; Dimensions: 15-3/8 in D x 20 in W
- Assembly required; Made of natural teak wood
- Designed to mount onto existing surface
- Requires special reinforced mounting
- Weight capacity of 250 lbs. when installed properly
- Stainless Steel Hardware
- ADA Compliant; Seat folds-up
- Professional installation required
- Product Warranty: Limited 1 (one) year manufacturer warranty
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Capacity:
- 250 lbs
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 15-3/8 in
- GSA Approved:
- No
- Height:
- 10-1/2 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 20 in
- Material:
- Teak Wood
- NSF Certified:
- No
- Overall Length:
- 14-1/2 in
- Overall Width:
- 20 in
- Product Type:
- Seat
- Weight:
- 8.82 lb