This product requires certification to purchase.

Shower Seat in Teak

You last purchased this on
 
DreamLine

Shower Seat in Teak

  • Fast #
  • Part #DSHST01TK
  • Item #7032222
  • Manufacturer Part #SHST-01-TK
3.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DreamLine

Shower Seat in Teak

  • Fast #
  • Part #DSHST01TK
  • Item #7032222
  • Manufacturer Part #SHST-01-TK
3.5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The DreamLine Folding Teak Shower Seat is a beautiful and practical accessory that provides a convenient and safe place to sit while showering. The seat is made of natural teak wood in a rich color that will add warmth to your shower space. With an innovative and compact design, you can easily fold the seat down while showering or dressing then fold it up and away for extra space when not in use. Install at the height that works best for you. Add the perfect finishing touch to your DreamLine shower doors or shower enclosure.
  • Product Type: Shower Seat; Dimensions: 12-7/8 in D x 15 in W
  • Hardware Finish: Chrome; Assembly required
  • Made of natural teak wood
  • Designed to mount onto existing surface; Requires special reinforced mounting
  • Weight capacity of 250 lbs. when installed properly
  • Stainless Steel Hardware
  • Seat folds-up
  • Professional installation required
  • Product Warranty: Limited 1 (one) year manufacturer warranty
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Adjustable:
No
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
No
Capacity:
250 lbs
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
12-7/8 in
GSA Approved:
No
Height:
11-3/8 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
15 in
Material:
Teak Wood
NSF Certified:
No
Overall Width:
15 in
Product Type:
Seat
Weight:
8.82 lb