23 in. Frameless Hinged Shower Door with Clear Glass in Brushed Nickel
Unidoor 23 in. Frameless Hinged Shower Door with Clear Glass in Brushed Nickel
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The DreamLine Unidoor is a frameless swing shower door designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor for the look of custom glass at an unparalleled value. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. With clean lines, modern accents and an upscale look, the Unidoor collection adds timeless style to any bathroom space.
- Model Size: 23 in W x 72 in H; Walk-in Opening: 22 in
- Configuration: Single panel swing shower door
- Premium 3/8 in (10mm) thick certified tempered glass; DreamLine ClearMax water and stain resistant glass coating
- ATTENTION! This model has NO adjustment for width or out-of-plumb (uneven walls); Reversible for a right or left door opening
- Frameless glass design to give an open and airy feel to your shower space; Solid brass wall-to-glass self-closing hinges
- Hardware Finish: Brushed Nickel; Glass Type: Clear
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
- Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
Specifications
- AASHTO:
- No
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASSE Standards:
- No
- ASTM:
- No
- AWWA:
- No
- Adjustable:
- No
- Application:
- Residential, Commercial
- BAA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Coating:
- ClearMax™
- Collection:
- Unidoor
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- ETL Listed:
- No
- FM Approved:
- No
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Handle Material:
- Metal
- Handle Type:
- Square
- Height:
- 72 in
- IAPMO Listed:
- No
- ISO:
- No
- Installation Type:
- 3 Wall Alcove
- MA Approved:
- No
- MSS:
- No
- Material:
- Tempered Glass, Brass
- NEMA:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Pieces:
- 1 Piece
- Product Type:
- Shower Door
- Shower Door Height Range:
- 71-75 in
- Shower Door Type:
- Hinged
- Shower Door Width Range:
- 21-25 in
- Size:
- 23 in x 72 in
- UL Listed:
- No
- Weight:
- 65.48 lb
- Width:
- 23 in