This product requires certification to purchase.

41 in. Frameless Hinged Shower Door with Clear Glass in Brushed Nickel

You last purchased this on
 
DreamLine

Unidoor 41 in. Frameless Hinged Shower Door with Clear Glass in Brushed Nickel

  • Fast #
  • Part #DSHDR2040721004
  • Item #7197974
  • Manufacturer Part #SHDR-20407210-04
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DreamLine

Unidoor 41 in. Frameless Hinged Shower Door with Clear Glass in Brushed Nickel

  • Fast #
  • Part #DSHDR2040721004
  • Item #7197974
  • Manufacturer Part #SHDR-20407210-04
5 out of 5 Customer Rating

X Points
EACH
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The DreamLine Unidoor is a frameless swing shower door designed in step with modern market trends. The elegant design and an incredible range of sizes are combined in the Unidoor for the look of custom glass at an unparalleled value. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. With clean lines, modern accents and an upscale look, the Unidoor collection adds timeless style to any bathroom space.
  • Model Size: 40-41 in W x 72 in H; Walk-in Opening: 27 in; Configuration: Shower Door with Inline panel
  • Premium 3/8 in (10mm) certified tempered glass; Frameless glass design; DreamLine ClearMax water and stain resistant glass coating
  • Inline panel is attached to the wall by anodized aluminum profile; Wall profile allows 1 in of adjustment for width or out-of-plumb (uneven walls)
  • Reversible for a right or left door opening; Inline panel requires a Support Arm for stability; Solid brass wall-to-glass self-closing hinges
  • Hardware Finish: Brushed Nickel; Glass Type: Clear
  • Matches any single threshold SlimLine shower base 42 in W (sold separately)
  • IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
  • Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
  • Limited Lifetime Manufacturer Warranty; (Oil Rubbed Bronze and Satin Black finishes limited to 1 (one) year warranty)
  • Requires Certification

Recommended Accessories


Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Unidoor
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Frame Type:
Frameless
GSA Approved:
No
Glass Thickness:
3/8 in
Glass Type:
Clear
Handle Type:
Square
Height:
72 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
NSF Certified:
No
Product Type:
Shower Door
Shower Door Height Range:
71-75 in
Shower Door Type:
Hinged
Shower Door Width Range:
30 in+
Width:
41 in