72 in. Tub & Shower Door in Satin Black
Unidoor Toulon 72 in. Tub & Shower Door in Satin Black
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The DreamLine Unidoor Toulon is a frameless swing shower door designed in step with modern market trends. Toulon has a stylish window pane look, with a satin black finish that is bold and striking in any bathroom. The glass pattern is made using an application of JetGlaze durable paint, offering a unique style without the metal framing for easy maintenance. DreamLine exclusive ClearMax water repellant and stain resistant glass coating adds superior protection from stains and is nearly maintenance-free. The Unidoor Toulon adds timeless style.
- Model Size: 58-58-1/2 in W x 72 in H; Walk-in Opening: 27 in; Configuration: Shower Door with Inline panel
- Premium 3/8 in (10mm) certified tempered glass; Frameless glass design; DreamLine ClearMax water and stain resistant glass coating
- Inline panel is attached to the wall by anodized aluminum U-channel, allowing up to 1/2 in width or out-of-plumb adjustment
- Reversible for a right or left door opening; Solid brass wall-to-glass self-closing hinges
- Hardware Finish: Satin Black; Glass Pattern: Toulon; JetGlaze glass pattern offers a unique mullion look without the metal framing
- Matches any single threshold SlimLine shower base 60 in W (sold separately)
- IMPORTANT! All measurements should be taken only AFTER walls are finished (tile, back walls, etc.)
- Wall studs or other reinforcement behind finished walls required for hinge installation; Professional installation recommended
- Limited One (1) Year Manufacturer Warranty
Specifications
- ADA Compliant:
- No
- ANSI:
- No
- ASME:
- No
- ASTM:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- No
- Collection:
- Unidoor Toulon
- Color Finish Name:
- Satin Black
- Depth:
- 27 in
- Frame Type:
- Frameless
- GSA Approved:
- No
- Glass Thickness:
- 3/8 in
- Glass Type:
- Clear
- Height:
- 72 in
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Material:
- Tempered Glass, Aluminum, Brass
- NSF Certified:
- No
- Product Type:
- Shower Door
- UL Listed:
- No
- Width:
- 58-1/2 in