This product requires certification to purchase.

60 in. Tub & Shower Door in Chrome with White

You last purchased this on
 
DreamLine

Visions 60 in. Tub & Shower Door in Chrome with White

  • Fast #
  • Part #DDL699501CL
  • Item #7521274
  • Manufacturer Part #DL-6995-01CL
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
DreamLine

Visions 60 in. Tub & Shower Door in Chrome with White

  • Fast #
  • Part #DDL699501CL
  • Item #7521274
  • Manufacturer Part #DL-6995-01CL
4.5 out of 5 Customer Rating

X Points
Call for Pricing
Call for Pricing
Color Finish Name: Chrome/White Select Color Finish Name

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • The DreamLine Visions shower or tub door offers breathtaking style for your shower area. Visions features a unique design with two stationary glass panels and two sliding glass panels that open to create an ample center point of entry. Fast release wheels make cleaning the glass and track a cinch.
  • Kit Includes: Visions Tub Door and Q-Wall Tub Backwalls; Kit Size: 56-60 in W x 60 in H; Walk-In Opening: 22-7/8 - 26-7/8 in
  • Visions Tub Door: Center-opening dual sliding door design allows for ample entry; 1/4 in (6mm) thick certified clear tempered glass
  • Wall profiles allow up to 1 in adjustment per side for out-of-plumb (uneven walls)
  • Upper and lower guide rails can be trimmed up to 4 in for width adjustment
  • Q-Wall Backwall:Acrylic/ABS material for easy maintenance;Attractive tile pattern for a modern look
  • Trim-to-size sidewall panels; 2 convenient glass shelves for storage
  • Install against a solid surface, such aswonderboardorgreenboard(not directly to studs)
  • Door Hardware Finish: Chrome; Backwall Color: White; Tub is not included
  • Professional installation recommended; Limited lifetime manufacturer warranty for Door; Limited 1 (one) year warranty for Backwalls
  • Requires Certification

Specifications

ADA Compliant:
No
ANSI:
No
ASME:
No
ASTM:
No
Application:
Residential
Bathtub Shape:
Rectangle
CARB OTC LEED Compliant:
No
CSA Certified:
No
Collection:
Visions
Color Finish Name:
Chrome/White
Depth:
32 in
Drain Opening:
3-1/4 in
Frame Type:
Semi-Framed
GSA Approved:
No
Glass Thickness:
1/4 in
Glass Type:
Clear
Height:
60 in
IAPMO Listed:
No
Installation Type:
3 Wall Alcove
Length:
60 in
Material:
Plastic, Aluminum, Tempered Glass
NSF Certified:
No
UL Listed:
No
Width:
60 in