This product requires certification to purchase.

2 x 4 in. Stainless Steel Pipe Coupling

You last purchased this on
 
Dresser Inc

2 x 4 in. Stainless Steel Pipe Coupling

  • Fast #
  • Part #D00380011011
  • Item #530393
  • Manufacturer Part #0038-0011-011
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dresser Inc

2 x 4 in. Stainless Steel Pipe Coupling

  • Fast #
  • Part #D00380011011
  • Item #530393
  • Manufacturer Part #0038-0011-011
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

EA: 1 IP: 6
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Clean Bagged:
No
Fitting Size 1:
2 in
Fitting Size 2:
4 in
Fitting Sizes:
2 in x 4 in
Fitting Type:
Reducing
Material:
Stainless Steel