This product requires certification to purchase.

3 in. ID Carbon Steel Insulated Coupling

You last purchased this on
 
Dresser Inc

3 in. ID Carbon Steel Insulated Coupling

  • Fast #
  • Part #D00399028215
  • Item #4514456
  • Manufacturer Part #0039-9028-215
5 out of 5 Customer Rating
You last purchased this on
 
Dresser Inc

3 in. ID Carbon Steel Insulated Coupling

  • Fast #
  • Part #D00399028215
  • Item #4514456
  • Manufacturer Part #0039-9028-215
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
ID Tube
End Connection 2:
ID Tube
End Connections:
ID Tube
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Insulating Coupling
Length:
7 in
Material:
Carbon Steel