This product requires certification to purchase.

4 in. ID Steel Pipe Coupling

You last purchased this on
 
Dresser Inc

4 in. ID Steel Pipe Coupling

  • Fast #
  • Part #D00409025003
  • Item #851323
  • Manufacturer Part #0040-9025-003
4.1 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dresser Inc

4 in. ID Steel Pipe Coupling

  • Fast #
  • Part #D00409025003
  • Item #851323
  • Manufacturer Part #0040-9025-003
4.1 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

End Connection 1:
ID Tube
End Connection 2:
ID Tube
End Connections:
ID Tube
Fitting Size 1:
4 in
Fitting Size 2:
4 in
Fitting Sizes:
4 in
Fitting Type:
Coupling Adapter
Length:
12 in
Material:
Steel