Male Compression Steel Adapter
Male Compression Steel Adapter
Package Quantity Info:
Each: 1 Inner Pack: 24-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Male Compression
- End Connection 2:
- Male Compression
- End Connections:
- Male Compression
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Adapter
- Material:
- Steel
- NSF Certified:
- No
- Pressure - Maximum:
- 150 psi