This product requires certification to purchase.

3 x 8 in. Fusion Bonded Epoxy Carbon Steel Coupling

You last purchased this on
 
Dresser Inc

Style 38 3 x 8 in. Fusion Bonded Epoxy Carbon Steel Coupling

  • Fast #
  • Part #D00389187011
  • Item #530396
  • Manufacturer Part #0038-9187-011
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dresser Inc

Style 38 3 x 8 in. Fusion Bonded Epoxy Carbon Steel Coupling

  • Fast #
  • Part #D00389187011
  • Item #530396
  • Manufacturer Part #0038-9187-011
5 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 4
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI A21.1
ASME:
ASME SA-36, ASME SA-675 Grade 60
ASTM:
ASTM A-513, ASTM A-635
AWWA:
AWWA C-111
Clean Bagged:
No
Coating:
Fusion Bonded Epoxy
Collection:
Style 38
FM Approved:
No
Fitting Size 1:
3 in
Fitting Size 2:
3 in
Fitting Sizes:
3 in
Fitting Type:
Coupling, Straight
IAPMO Listed:
No
Length:
8 in
Material:
Carbon Steel
NSF Certified:
No
Pressure - Maximum:
1473 psi
UL Listed:
No