This product requires certification to purchase.

2 in. Epoxy Stainless Steel Coupling with 5 in. Middle Ring

You last purchased this on
 
Dresser Inc

Style 90 2 in. Epoxy Stainless Steel Coupling with 5 in. Middle Ring

  • Fast #
  • Part #D00900005001
  • Item #1342500
  • Manufacturer Part #0090-0005-001
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
Dresser Inc

Style 90 2 in. Epoxy Stainless Steel Coupling with 5 in. Middle Ring

  • Fast #
  • Part #D00900005001
  • Item #1342500
  • Manufacturer Part #0090-0005-001
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Documents


Specifications

Application:
Steel Pipe
Clean Bagged:
No
Coating:
Epoxy
Collection:
Style 90
Fitting Size 1:
2 in
Fitting Size 2:
2 in
Fitting Sizes:
2 in
Fitting Type:
Straight
Material:
Stainless Steel