Style 90
Package Quantity Info:
Each: 1 Inner Pack: 24-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Product Details
Documents
Specifications
- Collection:
- Style 90
- End Connection 1:
- MIPT
- End Connection 2:
- MIPT
- End Connections:
- MIPT
- Fitting Size 1:
- 1 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Straight, Coupling
- Length:
- 4-1/4 in
- Material:
- Cast Steel, Rugged Iron
- Pressure - Maximum:
- 150 psi