12 in. Stainless Steel Repair Clamp
Quick Cam® 12 in. Stainless Steel Repair Clamp
Package Quantity Info:
Each: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- The Quick-Cam repair clamp features a number of distinct advantages, including a double range body, allowing for a substantial reduction in inventory
- There is no need for extra on-hand sizes to accommodate the local market requirements for repairing breaks, holes and splits in water, sewer, oil and natural gas piping systems
- The Quick-Cam repair clamp features a patented design that allows for rapid sealing under full or reduced line pressure conditions
- A specialized multi-O-ring seal bead system, combined with a deep waffled mat type seal, work together to provide best-in-class sealing
- A separate double O-ring seal bead system, located under the bridge plate, allows for super rapid sealing while providing a secure seal, even when the pipe is fully broken
- The Quick-Cam repair clamp provides a 360° seal on all common pipe materials including: Steel, ductile iron, cast iron, PVC, asbestos cement, and high density polyethylene (HDPE)
- The Quick-Cam repair clamp includes an easy-to-install lug system, complete with an integrated handle for ease of handling and semi-fixed bolts for trouble-free tightening, allowing quick bolt up and installation
- The lugs may be easily removed to allow the clamp to be slid without difficulty under the pipe located in tight places
- The lugs are available in either stainless steel or ductile iron, making the Quick-Cam repair clamp a competitive option to meet all field requirements
- Nuts, bolts and washers are also available in either stainless or fluorocarbon coated carbon steel materials
Documents
Specifications
- ANSI:
- ANSI 61
- ASTM:
- ASTM A-351 Grade CF8, ASTM A-380, ASTM D-2000
- AWWA:
- AWWA C-230
- Application:
- Natural Gas, Oil, Sewer, Water
- Coating:
- Epoxy
- Collection:
- Quick Cam®
- End Connection 1:
- CC
- End Connections:
- CC
- Fits Pipe Size:
- 12 in
- Material:
- Stainless Steel, Rubber
- Material Type:
- 304, NBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Repair Clamp
- Range (in):
- 12.62 in - 13.56 in
- Width:
- 15 in